
- Crimp Fitting
- Straight Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.13 in Overall Length
Thread Size | N/A |
Item Type | Fitting Assembly |
Hex Size 1 | 1 in |
Material | Carbon Steel |
Overall Length | 4.13 in |
Compatible Hose I.D. | 0.75 |
Hose Cut-Off Factor | 1.88 in |
Series | U Series |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size | 1 1/4 in |
End Type 1 | Metric |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Fitting Type | Metric Standpipe Straight Tube |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Hose I.D. | 3/4 in |
Hole Dia. | 0.61 in |
Tube O.D. | 22.000 mm |
Thread Sealant | No |
Weight | 0.45 LB |
EAN or UPC | 725975026144 |
