
- Crimp Fitting
- 60° Fitting Angle
- 3/4 in Hose Inside Diameter
- 5.53 in Overall Length
End Type 1 | BSPP |
Height | 1.310 in |
Origin | Hose to Tube Ftg |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 3.38 in |
Pipe Size | 0.75 in |
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
Hex Size | 1 1/4 in |
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Thread Size | G3/4-14 |
Hex Size 1 | 1 1/4 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Style | Crimp |
Fitting Angle | 60° |
End Gender 1 | Female |
Material | Carbon Steel |
Overall Length | 5.53 in |
Hole Dia. | 0.61 in |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Swivel Tube Elbow |
O.D. | 1.4 in |
Weight | 0.58 LB |
EAN or UPC | 725975549001 |
