
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.86 in Overall Length
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Hole Dia. | 0.61 in |
Hex Size 2 | 1 in |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
O.D. | 1.4 in |
Fitting Type | SAE 45° Female Swivel |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Hex Size | 1 in, 1 1/4 in |
Hex Size 1 | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.69 in |
End Type 1 | SAE 45 |
Thread Size | 1 1/16-14 |
Compatible Hose | H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350, H9949, H6002 (-08, -12, -16), H0105, H0106, H116, H1571, H1776, H1777, H1812, H1981, H1982, H900 |
Thread Sealant | No |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
Hose Dash Size | 12 |
Overall Length | 3.86 in |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Weight | 0.5 LB |
EAN or UPC | 725975026076 |
