
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.87 in Overall Length
Series | U Series |
Style | Crimp |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Hole Dia. | 0.61 in |
Overall Length | 3.87 in |
O.D. | 1.4 in |
Hex Size | 15/16 in, 1 3/16 in |
Hex Size 2 | 1 in |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Hose Cut-Off Factor | 1 3/4 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Hex Size 1 | 1 1/4 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Type 1 | BSPP |
Origin | Hose to Pipe Ftg |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
Pipe Size | 0.75 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Thread Size | G3/4-14 |
Weight | 0.5 LB |
EAN or UPC | 725975026069 |
