
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.86 in Overall Length
Style | Crimp |
Rigid/Swivel | Swivel |
Fitting Type | Female Swivel 30° Flare |
Hose Cut-Off Factor | 1.69 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size 2 | 1 3/8 in |
Thread Size | M30x1.5 |
Compatible Hose I.D. | 0.75 |
O.D. | 1.4 in |
End Type 1 | Metric |
Material | Carbon Steel |
Hex Size | 1 in, 1 1/4 in |
Fitting Angle | Straight |
End Gender 1 | Female |
Hole Dia. | 0.61 in |
Thread Pitch | 1.5 mm |
Thread Sealant | No |
Tube O.D. | 1 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Compatible Tube O.D. | 1 |
Hose Dash Size | 12 |
Hex Size 1 | 1 1/8 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.86 in |
Series | U Series |
Weight | 0.633 LB |
EAN or UPC | 725975026045 |
