
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.71 in Overall Length
Overall Length | 3.71 in |
Hose Cut-Off Factor | 1.56 in |
Hose Dash Size | 12 |
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Style | Crimp |
Material | Carbon Steel |
End Type 1 | Metric |
Hose I.D. | 3/4 in |
Hex Size 1 | 1 1/2 in |
Series | U Series |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | M36X2.0 |
Compatible Hose I.D. | 0.75 |
End Gender 1 | Male |
Hole Dia. | 0.61 in |
Weight | 0.64 LB |
EAN or UPC | 725975622636 |
