
- Crimp Fitting
- 45° Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.62 in Overall Length
O.D. | 1.4 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.44 in |
Compatible Tube O.D. | 1.25 |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Height | 1.190 in |
Hex Size | 1 7/16 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
Compatible Hose I.D. | 0.75 |
End Type 1 | Metric |
Tube O.D. | 22.000 mm |
Finish | Zinc Clear Trivalent Chromate |
Thread Pitch | 2 mm |
Overall Length | 4.62 in |
Style | Crimp |
Item Type | Fitting Assembly |
Thread Size | M30x2.0 |
Hose Dash Size | 12 |
Fitting Angle | 45° |
Hex Size 1 | 1.437 in |
Hole Dia. | 0.61 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Gender 1 | Female |
Weight | 0.68 LB |
