
- Crimp Fitting
- Straight Fitting Angle
- 22 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.45 in Overall Length
Hose I.D. | 3/4 in |
O.D. | 1.4 in |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | U Series |
Hex Size | 1 1/4 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Tube O.D. | 22.000 mm |
Origin | Hose to Tube Ftg |
Hole Dia. | 0.61 in |
Compatible Hose I.D. | 0.75 |
Thread Size | M30x2.0 |
Hex Size 1 | 1 1/4 in |
End Type 1 | Metric |
Compatible Tube O.D. | 0.75 |
Fitting Type | Male DIN Universal Seat I. Rh. (Light) |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.45 in |
Thread Pitch | 2 mm |
Material | Carbon Steel |
End Gender 1 | Male |
Style | Crimp |
Hose Cut-Off Factor | 1.31 in |
Weight | 0.461 LB |
EAN or UPC | 725975622612 |
