
- Crimp Fitting
- Straight Fitting Angle
- 20 mm Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.53 in Overall Length
Compatible Hose I.D. | 0.75 |
Item Type | Fitting Assembly |
Thread Pitch | 2 mm |
Origin | Hose to Tube Ftg |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Hex Size | 1 1/4 in |
Hose Dash Size | 12 |
Thread Sealant | No |
Overall Length | 3.53 in |
Hose Cut-Off Factor | 1.38 in |
Tube O.D. | 20.000 mm |
Fitting Angle | Straight |
End Type 1 | Metric |
Style | Crimp |
Hose I.D. | 3/4 in |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 1/4 in |
Fitting Type | Male DIN 24° Seat s. Rh. (Heavy) |
Material | Carbon Steel |
Thread Size | M30x2.0 |
Hole Dia. | 0.61 in |
Weight | 0.474 LB |
EAN or UPC | 725975622605 |
