
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 3.62 in Overall Length
Fitting Type | British Standard Tapered Male Pipe (BSPT) Rigid |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Origin | Hose to Pipe Ftg |
Hex Size 1 | 1 1/8 in |
Hose Dash Size | 12 |
Hole Dia. | 0.61 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
End Type 1 | BSPT |
Style | Crimp |
Hose Cut-Off Factor | 1.44 in |
Compatible Hose I.D. | 0.75 |
Fitting Angle | Straight |
Thread Size | R3/4-14 |
Series | U Series |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.62 in |
Material | Carbon Steel |
Hex Size | 1 1/8 in |
Thread Sealant | No |
Weight | 0.44 LB |
EAN or UPC | 725975026014 |
