
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.64 in Overall Length
Hex Size 1 | 1.4 in |
Hose Cut-Off Factor | 1 1/2 in |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145 |
Series | U Series |
Insertion Length | 1.13 in |
Style | Crimp |
Hole Dia. | 0.61 in |
Overall Length | 3.64 in |
Compatible Hose I.D. | 0.75 |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Carbon Steel |
End Type 1 | Ready-Lok |
Fitting Type | READY LOK® Male Connector |
Fitting Angle | Straight |
Weight | 0.447 LB |
EAN or UPC | 725975026007 |
