
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4 in Overall Length
Material | Brass |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Hose Dash Size | 12 |
Hole Dia. | 0.612 in |
Hex Size | 1 in |
Hose Cut-Off Factor | 2.76 in |
Compatible Hose I.D. | 0.75 |
Overall Length | 4 in |
Tube O.D. | 3/4 in |
O.D. | 1.25 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Sealant | No |
Compatible Tube O.D. | 0.75 |
Fitting Type | Straight Tube - Brass |
Series | E Series |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1 in |
Weight | 0.343 LB |
EAN or UPC | 725975025598 |
