
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.1 in Overall Length
Hose Cut-Off Factor | 1.88 in |
Threads per Inch | 12 |
Hex Size 1 | 1.375 in |
Fitting Angle | Straight |
Style | Crimp |
Fitting Type | Female ORS Swivel Straight |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.55 in |
Hose Dash Size | 12 |
Compatible Tube O.D. | 0.75 |
Overall Length | 3.1 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Gender 1 | Female |
End Type 1 | MPT |
Item Type | Fitting Assembly |
O.D. | 1.375 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 3/8 in |
Series | E Series |
Rigid/Swivel | Swivel |
Hex E | 1 in |
Origin | Hose to Tube Ftg |
Thread Size | 1 3/16-12 |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Hose I.D. | 0.75 |
Hex F | 1 3/8 in |
Tube O.D. | 3/4 in |
Hex Size | 1 in, 1 3/8 in |
Hose I.D. | 3/4 in |
Weight | 0.546 LB |
EAN or UPC | 725975545775 |
