
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.73 in Overall Length
Origin | Hose to Pipe Ftg |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.61 in |
Series | E Series |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Fitting Type | Male Pipe Swivel |
Hex Size 1 | 1 1/4 in |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Thread Sealant | No |
Hex Size | 1 1/4 in |
Hex Size 2 | 1 1/4 in |
End Type 1 | NPTF |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.73 in |
Compatible Hose I.D. | 0.75 |
End Gender 1 | Male |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
Thread Size | 3/4–14 |
Style | Crimp |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
O.D. | 1.25 in |
Hose Cut-Off Factor | 2.51 in |
Weight | 0.68 LB |
EAN or UPC | 725975025574 |
