
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.7 in Overall Length
Tube O.D. | 3/4 in |
Hole Dia. | 0.59 in |
Hose Dash Size | 12 |
Origin | Hose to Tube Ftg |
Overall Length | 3.7 in |
Style | Crimp |
Hose Cut-Off Factor | 2.48 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hex E | 1 in |
Compatible Tube O.D. | 0.75 |
Hex F | 1-3/8 in |
Height | 1.880 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 3/8 in |
Thread Sealant | No |
O.D. | 1.38 in |
Fitting Type | 90° Female FOR-SEAL® Swivel Short Drop Tube Elbow |
Fitting Angle | 90° |
Material | Carbon Steel |
Series | E Series |
Hex Size | 1 in, 1 3/8 in |
Thread Size | 1 3/16-12 |
End Type 1 | FOR-SEAL |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Hex Size 2 | 1 in |
Threads per Inch | 12 |
Compatible Hose I.D. | 0.75 |
Weight | 1.125 LB |
EAN or UPC | 725975545751 |
