
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.78 in Overall Length
Compatible Hose I.D. | 0.75 |
Height | 1.820 in |
O.D. | 1.25 in |
Hex Size 2 | 1 in |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
End Gender 1 | Female |
Hex Size 1 | 1 1/4 in |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 12 |
Style | Crimp |
Fitting Angle | 90° |
End Type 1 | JIC 37 |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Hole Dia. | 0.59 in |
Threads per Inch | 12 |
Hex Size | 1 in, 1 1/4 in |
Hex E | 1 in |
Origin | Hose to Tube Ftg |
Thread Size | 1 1/16-12 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.75 |
Series | E Series |
Hex F | 1 1/4 in |
Hose Cut-Off Factor | 2.48 in |
Overall Length | 3.78 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Weight | 0.656 LB |
EAN or UPC | 725975025703 |
