
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.63 in Overall Length
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hose Dash Size | 12 |
Overall Length | 2.63 in |
O.D. | 1.24 in |
Origin | Hose to Tube Ftg |
Hex Size | 1 1/8 in |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.61 in |
Threads per Inch | 12 |
Hex E | 1 1/8 in |
Hose Cut-Off Factor | 1.4 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.75 |
Rigid/Swivel | Rigid |
Hex Size 1 | 1 1/8 in |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Style | Crimp |
Fitting Type | JIC Male Rigid |
Thread Size | 1 1/16-12 |
Thread Sealant | No |
Hose I.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Series | E Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.34 LB |
EAN or UPC | 725975025673 |
