
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.76 in Overall Length
Style | Crimp |
Item Type | Fitting Assembly |
Overall Length | 2.76 in |
Hex Size 2 | 1 in |
Tube O.D. | 3/4 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Series | E Series |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.75 |
Hole Dia. | 0.61 in |
Hose Cut-Off Factor | 1.54 in |
Hex Size 1 | 1 1/4 in |
O.D. | 1.25 in |
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
End Type 1 | SAE 45 |
Thread Size | 1 1/16-14 |
Threads per Inch | 14 |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size | 1 in, 1 1/4 in |
Fitting Angle | Straight |
Fitting Type | JIC Female Swivel |
Weight | 0.406 LB |
EAN or UPC | 725975025666 |
