
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.07 in Overall Length
End Gender 1 | Female |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.75 |
Hex Size 2 | 1 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Hex Size | 1 in, 1 1/4 in |
Series | E Series |
Thread Size | G3/4-14 |
Hex Size 1 | 1 1/4 in |
Style | Crimp |
Rigid/Swivel | Swivel |
Origin | Hose to Pipe Ftg |
End Type 1 | BSPP |
Tube O.D. | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.56 in |
Thread Sealant | No |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
O.D. | 1.25 in |
Overall Length | 3.07 in |
Hose Cut-Off Factor | 1.85 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Compatible Hose I.D. | 0.75 |
Hose Dash Size | 12 |
Weight | 0.45 LB |
