
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 2.8 in Overall Length
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Series | E Series |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 1 in, 1 5/16 in |
End Type 1 | JIS 30 |
Fitting Angle | Straight |
O.D. | 1.31 in |
Style | Crimp |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Overall Length | 2.8 in |
Compatible Hose I.D. | 0.75 |
Compatible Tube O.D. | 0.75 |
Hex Size 2 | 1 in |
Hole Dia. | 0.56 in |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
Origin | Hose to Pipe Ftg |
Hex Size 1 | 1 1/4 in |
Hose Cut-Off Factor | 1.58 in |
End Gender 1 | Female |
Fitting Type | Female Swivel JIS 30° Flare |
Thread Size | G3/4-14 |
Thread Sealant | No |
Material | Carbon Steel |
Weight | 0.38 LB |
