
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.01 in Overall Length
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Rigid/Swivel | Swivel |
Style | Crimp, Permanent |
Material | Stainless Steel |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Hose I.D. | 3/4 in |
Thread Size | 1 1/16-12 |
Fitting Angle | Straight |
Series | 612 Series |
Tube O.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.46 in |
Overall Length | 2.01 in |
End Gender 1 | Female |
Weight | 0.255 LB |
