
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 2.48 in Overall Length
End Type 2 | Line/Hose/Tube |
End Type 1 | NPT |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.379 in |
Fitting Angle | Straight |
Hose I.D. | 3/4 in |
Item Type | Fitting Assembly |
Style | Crimp |
Finish | Zinc |
Compatible Hose I.D. | 0.75 |
Overall Length | 2.48 in |
End Gender 1 | Male |
Series | 112 Series |
Thread Size | 3/4-14 |
Hose Dash Size | 12 |
Weight | 1.45 LB |
