
applications
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
- Cooling lines
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Material | Brass, Nickel Plated |
Origin | Nickel Plated Brass Push to Connect Fittings |
Body Material | Nickel-Plated Brass |
Weight | 0.365 LB |
