
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Body Material | Nickel-Plated Brass |
Material | Brass, Nickel Plated |
Origin | Nickel Plated Brass Push to Connect Fittings |
Weight | 0.068 LB |
EAN or UPC | 725975564134 |
