Skip to content Skip to navigation menu
Weatherhead1169X4MX2PT

1169X4MX2PT

Push>Connect® Metric Brass Fitting
Item #110230524
Weatherhead1169X4MX2PT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Compressed air
  • Pneumatic instrumentation circuits
  • Lubricant
  • Cooling lines
  • MTP160 nylon tubing

features

  • Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
  • Easy to assemble
  • Reusable fittings
Material Brass, Nickel Plated
Origin Nickel Plated Brass Push to Connect Fittings
Body Material Nickel-Plated Brass
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison