Skip to content Skip to navigation menu
Weatherhead1169X10MX6PTS

1169X10MX6PTS

Push>Connect® Metric Brass Fitting
Item #110230520
Weatherhead1169X10MX6PTS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Compressed air
  • Pneumatic instrumentation circuits
  • Lubricant
  • Cooling lines
  • MTP160 nylon tubing

features

  • Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
  • Easy to assemble
  • Reusable fittings
Material Brass, Nickel Plated
Body Material Nickel-Plated Brass
Origin Nickel Plated Brass Push to Connect Fittings
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison