
- Push to Connect End Type 1
- Union Elbow Fitting Type
- 90° Fitting Angle
- 5/32 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Reusable fittings
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
End Types | Push to Connect |
Fitting Angle | 90° |
Fitting Type | Union Elbow |
Material | Brass, Nickel Plated, Brass |
Origin | Nickel Plated Brass Push to Connect Fittings |
Height | 0.690 in |
Tube O.D. 1 | 5/32 in |
Body Material | Nickel-Plated Brass |
Weight | 0.033 LB |
EAN or UPC | 725975035795 |
