
- Push to Connect End Type 1
- Union Elbow Fitting Type
- 90° Fitting Angle
- 10 mm Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Origin | Nickel Plated Brass Push to Connect Fittings |
Height | 26.500 mm |
End Types | Push to Connect |
Material | Brass, Nickel Plated, Brass |
Fitting Type | Union Elbow |
Body Material | Nickel-Plated Brass |
Fitting Angle | 90° |
Tube O.D. 1 | 10 mm |
Weight | 0.07 LB |
EAN or UPC | 725975563892 |
