
- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 8 mm Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Fitting Angle | Straight |
Fitting Type | Plug |
Body Material | Nickel-Plated Brass |
Tube O.D. 1 | 8 mm |
End Types | Line/Hose/Tube |
Origin | Nickel Plated Brass Push to Connect Fittings |
Material | Plastic, Brass, Nickel Plated |
Weight | 0.033 LB |
