
- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 4 mm Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- MTP160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Fitting Type | Plug |
Material | Brass, Nickel Plated, Brass |
Tube O.D. 1 | 4 mm |
Body Material | Nickel-Plated Brass |
End Types | Line/Hose/Tube |
Origin | Nickel Plated Brass Push to Connect Fittings |
Fitting Angle | Straight |
Weight | 0.01 LB |
