
- Line/Hose/Tube End Type 1
- Plug Fitting Type
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
End Types | Line/Hose/Tube |
Series | 1129 |
Overall Length | 1.06 in |
Fitting Type | Plug |
Material | Plastic |
Finish | Plastic |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Body Material | Nickel-Plated Brass |
Overall Diameter | 0.24 in |
Origin | Nickel Plated Brass Push to Connect Fittings |
Tube O.D. 1 | 1/8 in |
Weight | 0.0 LB |
