
- Nut for 1/2" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Fitting Angle | Straight |
Tube OD | 1/2 in |
Tube O.D. | 1/2 in |
No. of Ends | 1 |
Overall Length | 1.12 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Style | Standard Nut |
SAE Reference No. | 010110 |
End Types | SAE 45° Flare |
Fitting Description | Nut |
Hex | 7/8 in |
End Size | 1/2 SAE(f) |
Material | CA360 Brass |
Type | SAE 45° Flare |
Weight | 0.0 LB |
