
- Nut for 3/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Material | CA360 Brass |
Tube O.D. | 3/16 in |
Fitting Angle | Straight |
No. of Ends | 1 |
End Size | 3/16 SAE(f) |
Style | Standard Nut |
Overall Length | 0.62 in |
End Types | SAE 45° Flare |
Hex | 7/16 in |
Fitting Description | Nut |
Tube OD | 3/16 in |
Type | SAE 45° Flare |
SAE Reference No. | 010110 |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
Weight | 0.014 LB |
EAN or UPC | 725975035429 |
