
- Push to Connect End Type 1
- Reducer Fitting Type
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter 1
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Material | Brass, Nickel Plated, Brass |
Tube O.D. 1 | 3/8 in |
Body Material | Nickel-Plated Brass |
Fitting Angle | Straight |
Tube O.D. 2 | 1/2 in |
Fitting Type | Reducer |
End Types | Push to Connect |
Origin | Nickel Plated Brass Push to Connect Fittings |
Weight | 0.078 LB |
EAN or UPC | 725975035405 |
