
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.8 in Overall Length
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size 1 | 1.39 in |
Tube O.D. | 5/8 in |
Fitting Angle | Straight |
Series | Z Series |
Finish | Dura-Kote |
Overall Length | 2.8 in |
Hose Cut-Off Factor | 1.79 in |
Hose Dash Size | 10 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Hole Dia. | 0.5 in |
Style | Crimp |
Weight | 0.25 LB |
