
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.02 in Overall Length
Tube O.D. | 5/8 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 in |
Hose Cut-Off Factor | 1.86 in |
Overall Length | 3.02 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Series | Z Series |
Hose I.D. | 5/8 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/4-16 |
Hose Dash Size | 8 |
Style | Crimp |
Hole Dia. | 0.5 in |
Material | Carbon Steel |
Thread Sealant | No |
End Type 1 | SAE |
Fitting Angle | Straight |
Weight | 0.37 LB |
