
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 2.44 in Overall Length
Overall Length | 2.44 in |
Finish | Dura-Kote |
Hex Size 2 | 1.18 in |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Hole Dia. | 0.5 in |
Material | Carbon Steel |
End Type 1 | BSPP |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1 1/4 in |
Series | Z Series |
Hex Size 1 | 1.18 in |
Thread Size | G5/8-14 |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
