
- Crimp Fitting
- 30° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.39 in Overall Length
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1/4 in |
Style | Crimp |
Overall Length | 3.39 in |
Height | 0.690 in |
Hose Cut-Off Factor | 2.38 in |
Hose I.D. | 3/4 in |
Series | Z Series |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Fitting Angle | 30° |
Thread Sealant | No |
Hole Dia. | 0.51 in |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
End Type 1 | JIC 37 |
Hose Dash Size | 12 |
Finish | Dura-Kote |
Thread Size | 1 1/16-12 |
Weight | 0.5 LB |
