
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.93 in Overall Length
Fitting Angle | 90° |
Thread Size | 1-14 |
Overall Length | 2.93 in |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Style | Crimp |
Material | Carbon Steel |
Hole Dia. | 0.45 in |
Series | Z Series |
End Type 1 | FOR-SEAL |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 1.91 in |
Hose Dash Size | 10 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Height | 1.850 in |
Hex Size 1 | 1 1/8 in |
Weight | 0.25 LB |
