
- SAE10 Hose Size x 3/4 Split Flange (Code 61)
- 45° Rigid Crimp Fitting
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
features
- Compatible with the most Weatherhead standard and newer generation hose styles
- Combining best-in-class technologies to meet and exceed the highest globally recognized standards for one and two wire braid hydraulic hose assemblies
- Hose ends have a scribe line around the circumference of the socket to easily identify the location where the Coll-O-Crimp collets are positioned for crimping
- Advanced "Bite-the-Wire" design provides higher operating and burst pressure
- Eliminates cool down leakage
- Flat crimp provides low profile for easier routing
Origin | Hose to Split Flange Ftg |
Plating | Dura-Kote™ Zinc Plating |
Overall Length | 3.680 in |
Flange Type | Code 61 |
Hose Cut-Off Factor | 2.53 in |
Fitting Angle | 45° |
No. of Ends | 2 |
End Size | 3/4 Split Flange (Code 61), 5/8 Hose Crimp |
End Types | Split Flange & Hose Crimp, Hose Crimp & Split Flange |
Rigid/Swivel | Rigid |
Series | Z Series |
Thread Size | 3/4 |
Material | Low Carbon Steel |
Compatible Hose | H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949 |
Hose Dash Size | -10 |
Height | 1 in |
Hose I.D. | 5/8 in |
Weight | 0.0 LB |
