
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.26 in Overall Length
Material | Carbon Steel |
Finish | Dura-Kote |
Overall Length | 2.26 in |
O.D. | 1.386 in |
Rigid/Swivel | Rigid |
Compatible Tube O.D. | 0.75 |
End Type 1 | FOR-SEAL |
Hole Dia. | 0.5 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/4 in |
Hose I.D. | 5/8 in |
Hose Dash Size | 12 |
Tube O.D. | 3/4 in |
Thread Sealant | No |
Fitting Angle | Straight |
Thread Size | 1 3/16-12 |
Hose Cut-Off Factor | 1.24 in |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size 1 | 1.25 in |
Compatible Hose I.D. | 0.625 |
Series | Z Series |
Weight | 0.01 LB |
