
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.07 in Overall Length
End Type 1 | Push to Connect |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.91 in |
Fitting Angle | 90° |
Hex Size 1 | 1.386 in |
Overall Length | 3.07 in |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Material | Carbon Steel |
Series | Z Series |
Tube O.D. | 5/8 in |
Finish | Dura-Kote |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hole Dia. | 0.45 in |
Height | 2.360 in |
Weight | 0.0 LB |
