
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.85 in Overall Length
Finish | Dura-Kote |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.85 in |
Hose Dash Size | 10 |
Hose I.D. | 5/8 in |
Height | 1.320 in |
Material | Carbon Steel |
Hole Dia. | 0.45 in |
End Type 1 | Push to Connect |
Series | Z Series |
Fitting Angle | 45° |
End Gender 1 | Male |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.69 in |
Hex Size 1 | 1.386 in |
Thread Sealant | No |
Weight | 0.0 LB |
