
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.07 in Overall Length
applications
- General-purpose low, medium and high pressure hydraulics
features
- Compatible with the most Weatherhead standard and newer generation hose styles
- Combining best-in-class technologies to meet and exceed the highest globally recognized standards for one and two wire braid hydraulic hose assemblies
- Hose ends have a scribe line around the circumference of the socket to easily identify the location where the Coll-O-Crimp collets are positioned for crimping
- Advanced "Bite-the-Wire" design provides higher operating and burst pressure
- Eliminates cool down leakage
- Flat crimp provides low profile for easier routing
End Gender 1 | Female |
Material | Carbon Steel |
Style | Crimp |
Fitting Type | Female FOR-SEAL® Swivel Long Drop 90° Tube Elbow |
Hose Cut-Off Factor | 1.91 in |
Thread Sealant | No |
No. of Ends | 2 |
End Type 1 | FOR-SEAL |
Insertion Length | 1.16 in |
End Size | 5/8 FFOR(f), 5/8 Hose Crimp |
Hose I.D. | 5/8 in |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/8 in |
Height | 2.760 in |
Hose Dash Size | 10 |
Fitting Angle | 90° |
Series | Z Series |
Hex Size | 1 1/8 in |
Overall Length | 3.07 in |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Tube O.D. | 5/8 in |
Plating | Danfoss Dura-Kote™ Plating |
End Type 2 | Line/Hose/Tube |
Thread Size | 1-14 |
Finish | Dura-Kote |
Hole Dia. | 0.46 in |
Rigid/Swivel | Swivel |
Weight | 0.39 LB |
