
- Crimp Fitting
- Straight Fitting Angle
- 20 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.72 in Overall Length
Overall Length | 2.72 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.386 in |
Tube O.D. | 20.000 mm |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Thread Sealant | No |
Fitting Angle | Straight |
Hole Dia. | 0.61 in |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 1.56 in |
Style | Crimp |
Hose Dash Size | 10 |
Finish | Dura-Kote |
Series | Z Series |
End Type 1 | Metric |
Weight | 0.27 LB |
