
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.95 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Material | Carbon Steel |
Thread Size | G5/8-14 |
Series | Z Series |
Height | 1.080 in |
Hole Dia. | 0.5 in |
No. of Ends | 2 |
Tube O.D. | 5/8 in |
Fitting Angle | 45° |
Plating | Zinc Yellow Dichromate Finish |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Tube Elbow |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Thread Sealant | No |
Threads per Inch | 14 |
Hose Cut-Off Factor | 2.79 in |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Overall Length | 3.95 in |
End Type 1 | BSPP |
Hex Size | 1.18 in |
Hex Size 1 | 1.18 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
End Gender 1 | Female |
End Size | 5/8 BSPP(f), 5/8 Hose Crimp |
Style | Crimp |
Weight | 0.5 LB |
