
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.13 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Thread Size | G5/8-14 |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Hex Size 1 | 1.18 in |
Tube O.D. | 5/8 in |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Threads per Inch | 14 |
Series | Z Series |
Rigid/Swivel | Swivel |
Fitting Angle | Straight |
Hose Cut-Off Factor | 0.97 in |
Hole Dia. | 0.5 in |
End Size | 5/8 BSPP(f), 5/8 Hose Crimp |
Material | Carbon Steel |
End Type 1 | BSPP |
End Gender 1 | Female |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
Plating | Zinc Yellow Dichromate Finish |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Overall Length | 2.13 in |
Hex Size | 1.18 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Thread Sealant | No |
Weight | 0.29 LB |
