
- Crimp Fitting
- 45° Fitting Angle
- 20 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.51 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Series | Z Series |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Rigid/Swivel | Swivel |
Hose I.D. | 5/8 in |
Fitting Angle | 45° |
O.D. | 1.386 in |
Compatible Tube O.D. | 1 |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.51 in |
End Gender 1 | Female |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.36 in |
Hex Size 1 | 1.42 in |
Height | 1.020 in |
Hole Dia. | 0.5 in |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Thread Sealant | No |
No. of Ends | 2 |
Tube O.D. | 20.000 mm |
Item Type | Fitting Assembly |
Threads per Inch | 2 |
End Size | 5/8 Hose Crimp, M30 DIN 24°(f) |
Thread Size | M30x2 |
Origin | Hose to Tube Ftg |
Style | Crimp |
End Type 1 | Metric |
Hose Dash Size | 16 |
Hex Size | 1.42 in |
Weight | 0.62 LB |
