
- Crimp Fitting
- 45° Fitting Angle
- 18 mm Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.59 in Overall Length
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | Z Series |
Fitting Angle | 45° |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Height | 0.870 in |
Overall Length | 3.59 in |
Tube O.D. | 18.000 mm |
End Gender 1 | Female |
Thread Size | M26x1.5 |
Material | Carbon Steel |
Hose I.D. | 5/8 in |
End Type 1 | Metric |
Hex Size 1 | 1.26 in |
Hole Dia. | 0.5 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.44 in |
Weight | 0.449 LB |
