
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 2.78 in Overall Length
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Hex Size 2 | 1.42 in |
Hose Cut-Off Factor | 1.78 in |
Style | Crimp |
Thread Sealant | No |
Overall Length | 2.78 in |
Series | Z Series |
End Type 1 | JIS 30 |
Hex Size 1 | 1.26 in |
Fitting Angle | Straight |
Hole Dia. | 0.5 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Dash Size | 10 |
Thread Size | G3/4-14 |
End Gender 1 | Female |
Hose I.D. | 5/8 in |
Weight | 0.52 LB |
